Cylinder Racks
Cylinder Racks provide a safe and convenient solution for handling, storing, and transporting gas cylinders. Cylinder management is made more flexible with varying sizes and quantities available. Cylinder storage racks comply with safety regulations, ensuring upright storage of gas cylinders to minimize accidents and prevent damage. Cylinder Racks can significantly enhance safety and operational efficiency in gas cylinder handling, whether utilized in a warehouse, manufacturing facility, or forklift.
Most Relevant
Forkliftable Cylinder Caddies

Forkliftable Cylinder Caddies allow forklift operators to securely transport gas cylinders using a forklift. Cylinders can be rolled onto the caddie at floor level to eliminate the need for lifting during loading and unloading, and the hinged retainer bars hold multiple gas cylinders in the upright position to prevent them from falling over and causing damage to the sensitive valve.
| Compare | Image | Capacity | Width | Depth | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 6 Cylinders | 34 in | 33 in | 46 in | Global Industrial | Ships Same Day WB270218C | $799.00 | ||
![]() | 4 Cylinders | 34 in | 23 in | 46 in | Global Industrial | Ships Same Day WB270217C | $429.95 | ||
![]() | 8 Cylinders | 34 in | 43 in | 41 in | Global Industrial | Ships Same Day WB270219 | $625.00 | ||
![]() | 4 Cylinders | 34 in | 23 in | 41 in | Global Industrial | Ships Same Day WB270217 | $415.95 | ||
![]() | 6 Cylinders | 34 in | 33 in | 41 in | Global Industrial | WB270218 | $505.00 | ||
![]() | 8 Cylinders | 34 in | 43 in | 46 in | Global Industrial | Ships Same Day WB270219C | $1,075.00 | ||
![]() | 6 Cylinders | 34 in | 33 in | 41 in | Global Industrial | WB482416 | $915.00 | ||
![]() | 8 Cylinders | 34 in | 43 in | 41 in | Global Industrial | WB482417 | $1,249.00 | ||
![]() | 800 | 51-15/16 in | 38-1/4 in | 36-3/8 in | Vestil | WBB3248074 | $879.00 | ||
![]() | 8 Cylinders | 34 in | 43 in | 46 in | - | WB482417C | $1,099.00 |
Showing 1-10 of 15 results
Forkliftable Cylinder Pallet Stands

Forkliftable Cylinder Pallet Stands facilitate the transport of gas cylinders with a forklift or other industrial vehicle in warehouse environments. They have an end-loaded orientation to simplify loading and unloading on smaller truck beds, and they store multiple gas cylinders in the upright position to prevent them from falling over and damaging the sensitive cylinder valve.