Filter Regulators
Availability
Free Shipping
Brand
Type
Length
Width
Height
Color
Price
Related Products
Desiccant dryers provide extremely dry air for applications requiring complete removal of water and water vapors (such as painting). The desiccant material absorbs moisture in the air until it becomes saturated. After the desiccant becomes saturated, it can no longer absorb moisture and must either be regenerated or replaced. Features Removes water vapor at the point of use Desiccant changes color when it needs to be changed or recharged Outlet screen keeps desiccant particles out of tools Clear bowl with metal guards for easy viewing of fluid level and impact protection Quick release ...
Atlas Copco High-Efficiency Coalescing Filter Removes oil aerosols, wet dust and rough particles down to 1.0 ppm Protect your air-powered tools, your processes, and your final products. ISO 8573.1 Certified Suggested for clean, dry air for commercial and industrial use Meets today's increasingly stringent quality requirements Replaceable Cartridge Cartridge replacement is recommended yearly or every 8000 hours Offers longer lifespan compared to other filters rated to 4000 hours and less Nautilus Multi-Wrapped Media Technology A coarse 3D-structured layer/barrier provides efficient oil ...
Features Removes unwanted dirt particles and condensed water to extend tool life 5 micron element Metal bowl guard protects against impacts Quick release bowl and quarter turn drain for easier use 3/8" NPT (F) ports 57 SCFM flow capacity @ 90 PSI Warranty Disclaimer Warranty coverage for Campbell Hausfeld only applies to the United States and Canada Products sold outside of the United States and Canada will void manufacturer's warranty
Bimba-Mead, Filter/Regulator, MGFR200-08-M-D, 1/4" NPT Ports, Manual Drain, Metal Bowl MGFR-Series filter-regulators offer superior regulation and flow characteristics as well as air filtration in a space-efficient package. A locking adjustment knob, integral pressure gauge, and mounting bracket are all included. The MGFR is ideal for standalone applications and can easily be connected to other MFD FRL components with available connector kits.
This combination filter regulator is a space saving design, combining both operations into one unit. General purpose filter protects air tools by removing most solid particles and liquid contaminants. Regulator allows the pressure adjustment of your compressed air system.