Magnetic Lifting & Retrieving Tools
Magnetic lifting and retrieving tools manipulate and handle ferrous objects using magnetic force. By using powerful neodymium magnets and ceramic magnets to pick up metal objects, they speed up the lifting process by minimizing the need to lift heavy metal objects manually. Magnetic lifting tools are made from robust materials, making them useful in construction, manufacturing, and marine applications.
Most Relevant

Manual Load Lifting Magnet
| Compare | Image | Brand | Weight Capacity | Material | Length | Weight | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Master Magnetics | 45 lbs | Steel/Ceramic | 3 in | 0.75 lbs | 2-3/8 in | WBB1798450 | $13.50 | ||
![]() | Master Magnetics | 20 lbs | Steel/Ceramic | 2-3/8 in | 0.35 lbs | 1-3/8 in | WBB1798441 | $9.70 | ||
![]() | Master Magnetics | 38 lbs | Steel/Ceramic | 2 in | 0.45 lbs | 1-5/8 in | WBB1798447 | $11.00 | ||
![]() | Master Magnetics | 16 lbs | Steel/Ceramic | 1-7/16 in | 0.1 lbs | 1-7/16 in | WBB1798436 | $4.90 | ||
![]() | Master Magnetics | 95 lbs | Steel/Ceramic | 3-3/16 in | 0.65 lbs | 3-3/16 in | WBB1798440 | $14.75 | ||
![]() | Mag-Mate | 200 lbs | Aluminum/Ceramic | 11-1/2 in | 7.25 lbs | 7-1/4 in | WBB2263890 | $499.95 | ||
![]() | Mag-Mate | 75 lbs | Aluminum/Rare Earth | 28-1/2 in | 14.35 lbs | 2-3/4 in | WBB2263907 | $689.00 | ||
![]() | Mag-Mate | 50 lbs | Aluminum/Rare Earth | 28-1/2 in | 5.5 lbs | 2 in | Ships Same Day WBB2263906 | $535.00 | ||
![]() | Mag-Mate | 51.5 lbs | Aluminum/Ceramic | 4 in | 0.75 lbs | 3/4 in | WBB2263888 | $93.95 | ||
![]() | Master Magnetics | 280 lbs | Stainless Steel/Ceramic | 5-1/8 in | 5.25 lbs | 3 in | WBB956041 | $605.00 |
Showing 1-10 of 20 results

Handle Magnet

Magnetic Bulk Parts Lifter

Magnetic Pickups
Showing 1-10 of 16 results