Plumbing & Instrument Benders
Most Relevant
Ridgid® Pipe & Tubing Benders

Ridgid® Pipe & Tubing Benders are ideal for bending various metals from copper and aluminum to steel and titanium. Select models feature a two-stage handle design and gain marks on the front of the form to ensure properly aligned bending angles. With cushioned grip handles that offer enhanced user comfort, these tubing benders provide a smooth and consistent bend.
| Compare | Image | Tool Material | Bend Radius | Pipe/Tube Size | Weight | Series | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Steel, Stainless Steel, & Titanium | 15/16 in | 3/8" | - | 606 | Ships Same Day WBB839865 | $395.95 | ||
![]() | Steel, Stainless Steel, & Titanium | 5/8 in | 1/4" | - | 604 | Ships Same Day WBB839924 | $289.95 | ||
![]() | Steel, Stainless Steel, & Titanium | 1-1/2 in | 1/2" | - | 608 | WBB839874 | $409.95 | ||
![]() | Copper, Stainless Steel, Steel | 15/16 in | 3/8 in | 2.87 lbs | 406 | Ships Same Day WBB328433 | $139.95 | ||
![]() | Steel, Stainless Steel, & Titanium | 24 MM in | 10MM | - | 610M | Ships Same Day WBB839937 | $425.95 | ||
![]() | Copper Tubing | 42 MM in | 10 mm | 4.37 lbs | 310M | WBB328004 | $219.95 | ||
![]() | Copper, Stainless Steel, Steel | 1-1/2 in | 1/2 in | 6 lbs | 408 | Ships Same Day WBB328246 | $259.95 | ||
![]() | Copper, Stainless Steel, Steel | 5/8 in | 1/4 in | 1.5 lbs | 404 | Ships Same Day WBB328352 | $149.95 | ||
![]() | Copper, Stainless Steel, Steel | 24 MM in | 10 mm | 2.75 lbs | 410M | Ships Same Day WBB328431 | $149.95 | ||
![]() | Copper, Stainless Steel, Steel | 38 MM in | 12 mm | 6.75 lbs | 412M | Ships Same Day WBB326682 | $279.95 |