Thickness & Gauge Measuring
Thickness and gauge measuring tools encompass a variety of precision instruments engineered to deliver accurate measurements. This comprehensive range includes feeler gauges, measuring gauges, thickness gauges, and sets designed to meet diverse needs. Additionally, coating thickness gauges are available for measuring paint buildup and similar applications. With their versatility, these tools serve various purposes and guarantee precise measurements, whether evaluating paint thickness or other relevant applications.
Most Relevant

Coating Thickness Gages
| Compare | Image | Brand | Style | Min Measurement | Max Measurement | Data Output | Digital | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | REED Instruments | Ultrasonic | 0.1 | 49.2 | Yes | Yes | Ships Same Day WBB3076534 | $295.95 | ||
![]() | REED Instruments | Ferrous & Non-Ferrous Metals | 0 | 40 | Yes | Yes | WBB3181894 | $529.00 | ||
![]() | DeFelsko | Ferrous Metals | 0 in | 1.5 in | Yes | Yes | Ships Same Day WBB765442 | $739.00 | ||
![]() | DeFelsko | Ultrasonic | 0.0005 in | 1 in | Yes | Yes | WBB765409 | $2,344.00 | ||
![]() | DeFelsko | Ferrous & Non-Ferrous Metals | 0 in | 1.5 in | Yes | Yes | WBB765412 | $1,699.00 | ||
![]() | DeFelsko | Ferrous Metals | 0.00025 in | 0.5 in | No | No | Ships Same Day WBB765441 | $311.25 | ||
![]() | REED Instruments | Ultrasonic | 30 | 762 | Yes | Yes | Ships Same Day WBB3076506 | $769.00 | ||
![]() | REED Instruments | Ferrous Metals | 0 | 40 | No | No | WBB3181887 | $179.95 | ||
![]() | REED Instruments | Non-Ferrous Metals | 0 | 40 | No | No | WBB3181888 | $179.95 |

Thickness Gages
Showing 1-10 of 23 results

Feeler Gage & Sets
Showing 1-10 of 13 results