Snow Removal Sprayers

Truck-Mounted Brine Sprayers
| Compare | Image | Capacity | Temperature Rating | Chemical Blend | For Use With | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 300 gal | - | - | - | SnowEx | WBB2330519 | $7,924.50 | ||
![]() | 100 gal | - | - | - | SnowEx | WBB2330520 | $3,606.30 | ||
![]() | - | - | - | - | SnowEx | WBB2331040 | $2,309.00 | ||
![]() | 200 gal | - | - | - | SnowEx | WBB2330521 | $7,201.80 |

Liquid Ice Melt Sprayers
Related Products
SnowEx SP-1075X-1 Tailgate Spreader 10.75 Cu. Ft. with Variable Speed Controller SnowEx® tailgate spreaders are built to address a specific type of need. No matter what type of material is being spread, or how large of an area is being treated, SnowEx has a solution to get the job done while reducing material waste and requiring low maintenance. SP-1075X-1 comes standard with a fitted lid and variable speed control. Designed to spread bagged rock salt and calcium chloride flakes up to 40 feet wide. Mounts sold separately. Features powder coated steel frame with poly housing for durability.
SUV TAILGATE SALT SPREADER ? LIGHT COMMERCIAL USE Attaches easily to the Receiver Hitch of your SUV This SUV tailgate spreader features a "fold-away" design, allowing you to simply release the hitch pin to fold it out of the way for easy access to the rear door or tailgate. Rugged black thermoplastic hopper with an orange powder coated steel frame is attractive and built for years of service. Ultra-smooth hopper interior allows material to flow through the gate to the hopper throat and 9" poly spinner, providing an even flow of material without the need of an expensive auger add-ons or ...
SnowEx Utility Spreader helps de-ice larger areas where a walk behind spreader is not practical. Constructed of corrosion-resistant polyethylene, with a powder coated steel frame. Unit offers low maintenance, with no pulleys, sprockets, chains or belts. Spreader operates with a 12-volt DC direct-drive mounted motor in a weather resistant enclosure. Comes standard with a 2-inch receiver hitch mount. For use with bagged rock salt and calcium flakes. 240 lb. capacity. Overall dimensions: 22"L x 30"W x 32"H.
SnowEx® WIRELESS UTILITY SPREADER Convenient, Wireless Operation for a Variety of Contractors and Uses! Whether you're a snow and ice rookie looking for an entry-level spreader or a seasoned veteran, these units are an economical solution for smaller applications. Mountable to a variety of vehicles including small pickups, cars and utility vehicles, the spreader features a wireless RF-remote that provides an easy, convenient way to control spinner speed. Install in 15 minutes; simply insert the spreader into any existing 2" hitch receiver mount, connect to a standard 7-pin trailer plug ...
SnowEx Accuspread with Flowgate helps de-ice larger areas where a walk behind spreader is not practical. Constructed of corrosion-resistant polyethylene, with a powder coated steel frame. Unit offers low maintenance, with no pulleys, sprockets, chains or belts. Includes manual gate shutoff for spreading free-flowing ice melters. Spreader operates with a 12-volt DC direct-drive mounted motor in a weather resistant enclosure. Comes standard with a 2-inch receiver hitch mount. For use with bagged ice melters and calcium chloride pellets. 240 lb. capacity. Overall dimensions: 22"L x 30"W x 30"H.