Corded Polishers
Featuring a corded design that provides consistent, reliable power, Corded Polishers smooth out scratches, oxidation, and imperfections from metal, glass, and painted surfaces, making them ideal for auto detailing and metalworking projects. The trigger mechanism and handheld design promote simple operation throughout the job, while the various speed settings accommodate a range of polishing and buffing tasks.
Most Relevant

Makita® Corded Polishers
| Compare | Image | Pad Size | RPM | No Load RPM | Spindle Thread | Amperage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 7 in | 600-3000 rpm | 0 - 3,000 rpm | 5/8 x 11 UNC in | 10 A | Ships Same Day WBB1194717 | $349.95 |