Corded Miter Saws
With a broad selection of blade and & sizes and cords for consistent uninterrupted power, Corded Miter Saws provide the versatility needed to complete a range of woodworking, finishing, and fabrication jobs. They feature a built-in table and fence that supports and guides boards for precise, accurate cuts. Sliding models are available for cutting wider beams.
Most Relevant

DeWalt® Corded Miter Saws
| Compare | Image | Sliding | Blade Size | Arbor Size | Voltage | Phase | Amperage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Yes | 12 in | 5/8 in | 110 V | 1 | 15 A | Ships Same Day WB700220 | $1,029.00 | ||
![]() | No | 12 in | 1 in | 120 V | 1 | 15 A | Ships Same Day WB320749 | See price in cart | ||
![]() | No | 12 in | 5/8 in | 120 V | 1 | 15 A | WBB3218822 | $569.00 | ||
![]() | - | 12 in | 5/8 in | 120 V | 1 | 15 A | Ships Same Day WBB3090826 | $399.95 | ||
![]() | Yes | 12 in | 5/8 or 1 in | 20 V | - | 15 A | Ships Same Day WBB2428549 | $639.00 | ||
![]() | Yes | 12 in | 5/8 in | 110 V | 1 | 15 A | Ships Same Day WBB1035177 | $725.00 |

Bosh Corded Miter Saws

Makita® Corded Miter Saws

JET® Corded Miter Saws