Shears, Nibblers & Cutters
Shears, nibblers, and cutters are cutting tools specifically engineered for certain use cases and/or materials such as plastic, metal, and tough fabric. Application-specific design improves job precision and reduces the risk of injury. Cutting tools are useful for industries such as construction, automotive, metal fabrication, aerospace, and more.
Most Relevant
Power Cutters

Utilizing use-specific discs & wheels instead of blades, Power Cutters are designed to cut concrete, masonry, asphalt, stone, metal pipe, thick cables, rebar, and other hard or dense materials. Designed for high-quality throughput, they feature a handheld design for precise control and maneuverability around the jobsite, while a wide variety of models are available to suit a range of applications.
| Compare | Image | Brand | Description | Cutting Capacity | Type | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Milwaukee | Cordless Power Cutter | 600 MCM Copper, 750 MCM Aluminum, 1-3/16 Communications Cable in | Cable | 12 V | Ships Same Day WBB803562 | $639.00 | ||
![]() | DeWalt | Copper Tubing Cutter | 1-1/4 in | Tube Cutter Kit | 20 V | Ships Same Day WBB3224560 | $379.95 | ||
![]() | DeWalt | Tubing Cutter | 2 in | Cordless | 20 V | WBB3198113 | See price in cart | ||
![]() | DeWalt | Copper Tubing Cutter | 1-1/4 in | Tube Cutter | 20 V | Ships Same Day WBB3224559 | $255.95 |
Power Nibblers

Featuring a reciprocating punch-and-die mechanism to efficiently cut sheet metal, Power Nibblers provide a motorized alternative to manual snips and saws to make straight, curved, and other intricate cuts with minimal material distortion. They are available in a range of cutting capacities to suit metals of varying thickness, with a handheld design that gives users a sure grip for control and precision.
Power Shears

Providing an alternative to manual hand tools to improve productivity and reduce physical effort, Power Shears function like heavy-duty, motorized scissors to efficiently & accurately cut sheet metal and other thin materials in a variety of fabrication and manufacturing jobs. They are available in corded models for reliable grid power and cordless options to promote flexible movement around the jobsite
Shear, Cutter, & Nibbler Accessories

Designed to enhance the functionality and performance of various cutting tools, Shear, Cutter, and Nibbler Accessories allow workers to accurately and quickly cut and trim sheets of metal plastic, and other tough materials in construction and manufacturing environments. Accessories designed for specific tools come in a variety of sizes and gauges to accommodate a range of tasks.