Milwaukee Tools 2-1/2" - 4" CTS-V Pivoting Press Ring Kit for M18™ FORCE LOGIC™ Press Tools
Write a Review
|
Questions & Answers (0)
Product Description
Our 2-1/2" – 4" CTS-V Pivoting Press Ring Kit is designed for use with M18™ FORCE LOGIC™ Press Tools on Viega® ProPress®, ApolloPress® and other press fitting systems. The CTS-V Pivoting Press Ring Kit is a more efficient alternative to sweat and solder, enabling you to press connections on 2-1/2" – 4" copper and copper tube-sized (CTS) stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X5 Ring Jaw & M18™ FORCE LOGIC™ Press Tools. Additionally, MILWAUKEE®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 2-1/2" – 4" CTS-V Pivoting Press Ring Kit, combined with the ring jaw and in-line M18™ FORCE LOGIC™ Press Tools, deliver unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.
PRICE
$3,525.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 in |
| Width | 20-1/16 in |
| Jaw Size | 2-1/2 - 4 in |
Product Details
| Manufacturers Part Number | 49-16-2690X |
| Brand | Milwaukee |