Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shipping & Receiving Scales

24 Results

Digital Shipping Scales

Digital Shipping Scales
Our digital shipping scales ensure precise, accurate weight measurements for packages and parcels. With a wide range of high weight capacities, these scales can handle various commercial and industrial shipping tasks in warehouses and distribution centers. Made with high-quality materials like steel, these digital bench scales feature digital displays, tare functions, and optional USB ports.
CompareImageBrandWeight CapacityReadabilityLengthWidthHeightModel #Price
Global Industrial™ Digital Shipping Scale With AC Adapter/USB Port, 400 lb x 0.5 lb
Global Industrial
400 lbs
0.5 lbs
12 in
12 in
2-1/4 in
WB318513$169.95
Pelouze FG404088 Digital Receiving Scale with Remote Display, 400lb x 0.5lb, Black/Red/White
Pelouze
400 lbs
0.5 lbs
12 in
12-1/2 in
2-1/4 in
WB423126$295.95
Brecknell GP100-USB Digital Bench Scale with USB Port, 100 x 0.2 lb, 12-1/2" x 11" Platform
Brecknell
100 lbs
0.2 lbs
11 in
12-1/2 in
2-3/16 in
WB244217$118.13was $169.95
Save $51.82 (30%)
Ohaus Courier 3000 Shipping Scale, 70 lb. Cap. x 0.05 lb. Readability, 13" x 12-5/8" Platform
Ohaus
70
0.05
12-5/8 in
13 in
1-11/16 in
WBB3150511$175.95
Brecknell GP250-USB Digital Bench Scale with USB Port, 250 x 0.5 lb, 12-1/2" x 11" Platform
Brecknell
250 lbs
0.5 lbs
11 in
12-1/2 in
2-3/16 in
WBB2282571$119.95
Ohaus Courier 3000 Shipping Scale, 150 lb. Cap. x 0.1 lb. Readability, 13" x 12-5/8" Platform
Ohaus
150
0.1
12-5/8 in
13 in
1-11/16 in
WBB3150512$175.95
Brecknell PS-USB Portable Shipping Scale 150 lb. Capacity x 0.02 lb. Readability Legal for Trade
Brecknell
150 lbs
0.05 lbs
16 in
14 in
3-1/8 in
Ships Same Day
WBB2021041
$909.00
Ohaus Courier 3000 Shipping Scale, 400 lb. Cap. x 0.2 lb. Readability, 20-1/2" x 15-11/16" Platform
Ohaus
400
0.2
15-11/16 in
20-1/2 in
2-1/8 in
WBB3150524$269.95
Ohaus Courier 5000 Shipping Scale, 100 lb. Cap. x 0.05 lb. Readability, 20-1/2" x 15-11/16" Platform
Ohaus
100
0.05
24-7/8 in
20-1/2 in
5-3/16 in
Ships Same Day
WBB3150529
$309.95
Ohaus Courier 5000 General Shipping Scale, 60 lb. Cap. x 0.02 lb Readability, 13" x 12-5/8" Platform
Ohaus
60
0.02
20-13/16 in
13 in
5-1/8 in
Ships Same Day
WBB3150523
$255.95
Showing 1-10 of 18 results

Receiving Scales

Receiving Scales
Our receiving scales provide accurate weight measurements to verify incoming shipments. Made with welded fabricated steel and other heavy-duty materials, these shipping and receiving scales feature high weight capacities and large platforms capable of handling a variety of loads in commercial or industrial settings. Receiving scales and beam scales are equipped with durable wheels for mobility.

Digital Postage Scales

Digital Postage Scales
Our digital postage scales accurately measure the weight of letters, packages, and envelopes to ensure proper postage calculations. User-friendly digital postal scales feature tare functions and a range of low weight capacities for light-duty use in offices, mailrooms, and more. We offer digital postal scales with USB connections for easy software or online postage service connectivity.