Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Ohaus

Model # :WBB3786333

MPN #: 30575565

Ohaus® Defender™ 6000 D61XWE25K1R6 Washdown Bench Scale,11-13/16"x11-13/16",50 lbx0.005 lb

Product Description
The Defender™ 6000 Series Extreme Washdown Bench Scale is specifically designed for food, chemical and pharmaceutical applications, including production and packaging. Defender™ 6000 handles the most demanding applications with 316 stainless steel platform and frame, and hermetically-sealed stainless steel IP69K load cell. Defender™ 6000 meets metrological approvals, NSF listing, and supporting HACCP systems.

Features:
  • Applications: Weighing, Counting with APW optimization, Percent Weighing, Checkweighing, Checkcounting, Filling, Dynamic Weighing/Display Hold
  • Display: 6-digit, 7-segment white LED, 20 mm high digits
  • Operation: 100-240 VAC / 50/60 Hz universal power supply, hardwired
  • Communication: Easy access communication ports including RS232 and USB host (included), second RS232/RS485/USB device, Ethernet and WiFi/Bluetooth, Discrete I/O and Analog output (sold separately as accessories); GLP/GMP data output with real-time clock
  • Construction: 316 stainless steel platform and frame, hermetically-sealed, stainless steel load cell, IP68/IP69K 316 stainless steel housing indicator and mounting bracket, knife-resistant front panel
  • Design Features: 150% overload capacity protection, bar matrix check light, customizable print templates, menu and key lock, selectable environmental and auto-print settings, stability indicator, overload/underload indicators, auto shut-off, auto tare, adjustable non-slip rubber feet
  • NTEP Certified; Measurement Canada Approved


PRICE
$2,383.20

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-13/16 in
Width11-13/16 in
Height20-3/8 in
Weight Capacity50 lbs
Weight25.8 lbs
Platform Width11-13/16 in
Readability0.005 LB
Pan/Platform Size11-13/16 x 11-13/16 in
Platform Length11-13/16 in
Unit of Measurementg, kg, lb, oz, lb:oz

Product Details

TypeWashdown Bench Scale
DisplayLED
Platform MaterialStainless Steel
ColorSilver
Power SupplyAC Power
SeriesDefender® 6000
MaterialStainless Steel
InterfaceRS-232, USB
Package Quantity1
Manufacturers Part Number30575565
Legal for TradeYes
BrandOhaus

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsNTEP