Chemical Resistant Viton Rubber
Chemical Resistant Viton Rubber Accommodates Building Supplies In Need of Chemical Protection.Chemical resistant viton rubber minimizes surface wear and residue with sturdy synthetic rubber fibers. Viton material construction provides high level oil and chemical resistance. Thickness range is 1/32 – 1/4". Backing styles are High Temp Adhesive and Plain. Material temperature range and additional specifications vary per model.
close ➡