Oil Resistant Buna-N Rubber Sheets and Strips
Oil Resistant Buna-N Rubber Sheets and Strips is Excellent to use with Oils, Greases, Fuels, and Petroleum.Oil Resistant Buna-N Rubber Sheets and Strips work well with water and mild chemicals as well as oils. Unit features rubber to allow for tough and durable resistance to wear and oil films. Backing styles are Plain and Standard Adhesive. Widths range from 1/4" to 36". Lengths range from 6" to 720". Thicknesses are 1/32" to 1".
close ➡