Ultra High Strength Polyurethane Rubber Sheets and Strips
Ultra High Strength Polyurethane Rubber Sheets and Strips have Exceptional Tensile Strength and Tear Resistance.Ultra High Strength Polyurethane Rubber Sheets and Strips are much stronger than other rubber materials with exceptional shock absorption. Polyurethane is often used for high-tension applications such as conveyor belts, and is also found in high-wear applications as well. Backing style is Plain. Widths are 12" and 36". Lengths are 12" and 36". Thicknesses are 1/16" to 1/2".
close ➡