Frying Pans & Skillets
Brand
Finish
Gauge
Material
Type
Capacity
Color
Price
Related Products
Vollrath, Wear-Ever Fry Pan With SteelCoat X3 Interior, T4012, 8 Gauge, 9-3/4" Bottom Diameter Features: Superior food release for greater cooking efficiency Triple-layer coating provides exceptional durability Superior food release for greater cooking efficiency Low-profile rivets are coated for easy clean-up Body is manufactured from heavy-duty impact-resistant 3004 aluminum SteelCoat x3™ applied with exclusive curtain-coating system for longer wear
Vollrath, Wear-Ever Fry Pan With Natural Finish Interior, 4008, 10 Gauge, 5-3/4" Bottom Diameter Features: Exclusive Cool Handle included Ideal for frying and browning EverTite Riveting System provides for lifetime use without loose rivets
Vollrath 3808 - Optio Fry Pan, 8" Top Diameter, 1-1/2"D, 21 Gauge Stainless Steel, Natural Finish Optio by Vollrath Stainless Steel Fry Pans are perfect for the value conscious chef. Constructed of durable high quality stainless steel. All Fry Pans are induction ready with an aluminum-clad bottom for quick and even frying of all foods Features: Induction ready Stainless steel with aluminum-clad bottom Durable spot welded handles 8" top diameter NSF Certified
Vollrath, Wear-Ever Fry Pan With Natural Finish Interior, 4010, 8 Gauge, 7-5/8" Bottom Diameter Features: Exclusive Cool Handle included Ideal for frying and browning EverTite Riveting System provides for lifetime use without loose rivets
Vollrath, Centurion Fry Pan, 3409, 18 Gauge, 1-3/4" Depth, Natural Finish Features: Lifetime Warranty Solid, thick bottom prevents scorching of food Use pan for frying small tender foods such as eggs, fish, chicken pieces, pork chops, and soft vegetables Rolled edge adds strength and durability 3414 has assistant loop handle