Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225398

MPN #: 4068

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4068, 8 Gauge, 2 Quart Capacity - Pkg Qty 2

Product Description
Vollrath, Wear-Ever Classic Select Heavy-Duty saute Pan, 4068, 8 Gauge, 2 Quart Capacity

Features:
  • TriVent Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort
  • Fitted with TriVent silicone handles which are rated at 450°F (232°C) for stovetop or oven use
  • Smooth surface for easy cleaning
  • Heavy-gauge impact resistant 3004 aluminum
  • Double-thick bottom heats evenly and eliminates hot spots
  • Flat and domed covers available (sold separately)
  • Ideal for sauteing, stir-frying and browning
  • Tall side minimizes spattering versus a fry pan
PRICE
$157.90  Sold in packages of 2 / $78.95 ea

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth2-3/8 in
Gauge8 ga
Diameter8 in

Product Details

Capacity2 qt
MaterialAluminum
Package Quantity2
DescriptionWear-Ever® Classic Select® Heavy-Duty Sauté Pans

Manufacturers Part Number4068
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF