x

Take 15% off your entire order!

Offer applied at checkout

Powerblanket® Heated Gas Cylinder Wraps

Powerblanket® Heated Gas Cylinder Wraps

Powerblanket® Gas Cylinder Wraps Are Used For Applications Including Commercial, Industrial, Storage, And More.

Powerblanket® gas cylinder wraps are made of high quality materials for long lasting durability and corrosion resistance. Wraps are used for insulating gas cylinders from harsh weather conditions. Insulated full-wrap design protects and optimizes gas cylinder efficiency by heating and maintaining temperature uniformity. Consistent temperature maintenance prevents waste without scorching or burning. Digital thermostatic controller allows ergonomic temperature regulation. Units eliminate unnecessary cold weather cylinder refills. Weight capacities range from 20 to 420 lbs. 120 Volt. ETL, UL, CSA, and CE approved. Dimensions vary per model.