x

Take 15% off your entire order!

Offer applied at checkout

Tote & Container Heat Blankets

Tote & Container Heat Blankets

Tote and Container Heat Blankets Efficiently and Safely Heat Temperature Sensitive Materials.

Tote and Container Heaters conserve energy and greatly reduce cold spots for chemicals, epoxies, resins, equipment, and pallets of varying material. Units provide efficient plastic or metal drum heating. Insulated full-wrap design delivers heat uniformity and adjustability for content stability. Select tote heaters are weatherproof, water resistant, and include added tech for advanced insulation control, which prevents heat loss and will protect down to -40°F/-40°C. Units maintain temperature for waste prevention without scorching or burning. Gallon capacities range from 175 to 550. Most models are compatible with Diesel Exhaust Fluid Totes, IBC Steel Totes, and IBC Totes. Colors are Black, Beige and Light Gray. Most models are ETL, UL, CSA, and CE approved. Dimensions vary per model.