Wall & Floor Mount Desks
Availability
Type
Brand
Top Material
Shape
Depth
Material
Width
Height
Capacity
Color
Price
Related Products
Mirella™ Wall-Mounted Hutch with Sliding Wood Doors features a contemporary design that provides a residential look, complemented with Brushed-Silver or Black Powder Coat accents and finishes. Sand Dune and Southern Tobacco laminates come with Black hardware, and White Ash and Stone Gray laminates come with Silver. Hutch features one decorative shelf, dividing the center space between the two cabinet doors on the sides. Wall-mounted units provide extra space. Comes with wall mounting hardware; saves floor space with the ability to hang on most walls. Coordinates with Mirella™ ...
The Endurance™ ADA Desk is a versatile, heavy duty, desk that is ideal for continuous, intensive use environments. It was designed for inclusivity to provide physical accessibility for people with or without disabilities. Manufactured to ISO Quality Standards in the USA. Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No steel components. Features: Meets all ADA requirements Adequate knee/toe space and clear floor space for front approach Easy to clean, sanitize, and maintain Bolts to the wall via concealed ...
With Medium Silver CPU Holder. This complete system provides easy re-positioning of your entire workstation - move your display, keyboard, mouse and barcode scanner in a single motion! Durable polished aluminum construction! Also features a worksurface with pull-out keyboard tray, which facilitates caregiver workflow. Work sitting or standing with the arm's ergonomic 25" (64 cm) LCD height adjustment range. A unique cable management system conceals and organizes cords, making cleaning easy. Specifications: Includes Combo Arm, 34" Wall Track with (2) black track covers, Medium Silver CPU ...
The Omnimed Laptop Wall Desk is constructed of heavy gauge steel that is powder coated for a durable and easy to clean finish. Designed to be a compact and efficient work area where space is limited, its front panel smoothly opens and closes using an adjustable gas cylinder mechanism. This desk has a programmable push button combo lock to secure contents, heat release openings and multiple entry ports for power and cabling. It also offers built-in features such as an integrated file pocket, pen holder and Beamatic Clip to secure tags or papers. The unit accommodates laptops up to15.60 ...
The Endurance™ Wall Mount Desk is a versatile, heavy duty desk that is ideal for continuous, intensive use environments. Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene. No steel components. Features: Easy to clean, sanitize, and maintain Bolts to the wall via concealed pilot holes and hardware of your choice Flame Retardant (passes Cal 133) Manufactured to ISO Quality Standards in the USA 10-Year Factory Warranty