Flap Wheels
Availability
Special Price
Grit
Brand
For Use With
Grade
Color
Price
Related Products
3M™ Flap Wheel Type 83 747D 3" x 1" x 1/4" 80 Grit Ceramic Mixed Ceramic Abrasive Each flap on the 3M™ Flap Wheel 747D is covered with a ceramic abrasive mix, which was designed using a proprietary process to enhance toughness and hardness of the grain. For increased performance, this mix features aluminum oxide blended with 3M ceramic grain to create a harder, longer-lasting abrasive. Perfect for light to moderate stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic/aluminum oxide blend surpasses aluminum oxide ...
Premium aluminum oxide grain - general purpose. Excellent for cleaning, deburring, polishing, & blending. Resin over resin construction for a strong bond resistant to heat and moisture. Closed coat structure for more material removal. High quality Egyptian cotton cloth backing provides superior durability
Coated Abrasives Mini Flap Wheel Mandrel Mount Aluminum Oxide Diameter 5/8" Height 5/8" Mandrel Diameter 1/8" X-Weight Grit 80
Scotch-Brite™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our long-lasting brush provides improved consistency and greater control over a number of critical prep and finishing tasks, to include polishing and aesthetic finishing, such as brushed finishes on copper, brass, stainless steel, aluminum, and other metals. Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds Provides more surface contact than bristle-type brushes Continuously supplies fresh abrasives for ...
Coated Abrasives Flap Wheel Mandrel Mount Aluminum Oxide Diameter 2-1/2" Height 1" Mandrel Diameter 1/4" X-Weight Grit 60