x

Take 15% off your entire order!

Offer applied at checkout

Flap Mops

Flap Mops

Flap Mops are used fir Blending, Light Removal, and Finishing Applications.

Flap Mops are a soft abrasive wheel with a mandrel attachment. Aluminum oxide material provides light duty blending and finishing. Available grades are Fine, and Very Fine. Grits are 120. 180, 240, and 320. Widths are 1", 1.5", and 2". Max RPMs range from 9,600 to 20,000. Diameters are 2-1/2" and 3".