Take 15% off your entire order!

Offer applied at checkout

Satin Disc Wheels

Satin Disc Wheels

Satin Disc Wheels are used for Less Aggressive Sanding Applications such as Removing Surface Contaminates.

Satin Disc Wheels are made of aluminum oxide for creating a satin finish on finishing brass, aluminum, steels, and sanding lacquered wood. High strength disc wheels are available in Coarse, Fine, and Medium grades. Diameters are 1", 1-1/2", 2-3/8", and 3. Widths range from 3/8" to 2". Max RPMs range from 8000-20000.