Take 15% off your entire order!

Offer applied at checkout

Sanding Belts – Aluminum Oxide - Very Fine

Sanding Belts – Aluminum Oxide - Very Fine

Sanding Belts – Aluminum Oxide - Very Fine Provide a Variety of Polishing Applications in Construction, Carpentry, and Metalwork.

Sanding belts – aluminum oxide/very fine are designed for sufficient polishing and sanding of material surfaces. Unit features microreplication technology that produces consistent cut and finishing results. Select units coated on a rayon backing offer lasting durability under heat and pressure. Units are suitable for most industrial belt sanders. Lengths range from 3-1/8" to 375". Belt length ranges from 12" to 168". Additional specifications vary per model.