Engine Coolant Temperature Sensors
Coolant Temperature SensorBeck/Arnley parts meet foreign nameplate OE specifications for form, fit and function. Our product specialists work with a network of global sourcing partners so you can install the right part with confidence.
- Application Specific For This Vehicle
- Constructed To Withstand An Engine Environment
- Includes Corrosion Resistant Terminals And Coatings
- Made To Exacting Tolerances For Precise Messaging To The Ecu
- Matches OE Form, Fit And Function
Vehicle Fitment: Make\Model Year(s)
Subaru
- B9 Tribeca - Engine: H6, 3.0L, 3000cc, GAS 2006-2007
- BRZ - Engine: H4, 2.0L, 1998cc, 122ci, GAS 2013-2013
- Forester - Engine: H4, 2.5L, 2458cc, GAS 2006-2012
- Forester - Engine: H4, 2.5L, 2498cc, 152ci, GAS 2013-2013
- Impreza - Engine: H4, 2.0L, 1995cc, ELECTRIC/GAS 2012-2012
- Impreza - Engine: H4, 2.0L, 1995cc, GAS 2012-2012
- Impreza - Engine: H4, 2.5L, 2458cc, GAS 2006-2012
- Legacy - Engine: H6, 3.0L, 3000cc, GAS 2008-2009
- Outback - Engine: H4, 2.5L, 2458cc, GAS 2006-2009
- Outback - Engine: H6, 3.0L, 3000cc, GAS 2005-2009
- Tribeca - Engine: H6, 3.6L, 3630cc, GAS 2008-2011
close ➡