Tire Repair Tools
Brand
Length
Width
Depth
Material
Height
Capacity
Color
Price
Related Products
Features: Keeps the tire in the wheel drop center Ease mounting and demounting of larger truck and agricultural tires Quick and easy universal clamping design Rugged rubber coated jaw to protect wheel finish These simple locking pliers clamp to the wheel rim while mounting or demounting a tire on a tire changer or on the floor
Features: Measures width of wheels /rims while balancing. Same tools used on Corghi, Coats, CEMB and other OEM balancers Universal wheel balancer caliper to measure wheels Measures 3"- 14" wide Measures I.D. & O.D in 1/2" or 1" increments. Ranges from 0" to 14" wide rims. Used with major OEM balancers: Ammco, Corghi, Coats and CEMB. Constructed of ABS for strength and durability OEM / Aftermarket Interchanges: WB309011, 309011, 8309011, 110007, FMC 61123 Measures I.D. & O.D in 1/2" or 1" increments Measures up to 14" Wide Rims Strong, Durable ABS Plastic Warranty: Against Defects
Ideal for tire dealer who requires occasional use of bead breaker. 10 ton cylinder has enough force to break most beads. 4" (10 cm) stroke length. Unit will break all single and 2 piece and most 3 piece wheels. Comes with 1 Year Limited Warranty.
AME International Truck Tire Wheel Dolly. Designed for heavy duty commercial use in truck tire service. Easily maneuver tires during the installtion and removal process while reducing strain on your back. Helps in reducing worker fatigue and injury. Rollers allow for easy alignment of tire assembly on lug nuts Product Features: 9.5 Inch Roller Assemblies Ergonomic Handle design to reduce fatigue High Visibility safety yellow Durable wheels for long life
Standard 19mm Lug Nut Size designed for majority of trucks tires on the road. Easily installed and removed. High visibility yellow allows for easy indication of loose lug nuts. Safe and cost effective method for efficient visual inspection of lug nut security. Simple solution of to prevent wheel off incidents. Bag of 100.