Locking Accessories
Shank Diameter
Brand
For Use With
Length
Voltage
Diameter
Material
Width
Depth
Height
Type
Size
Style
Finish
Mounting Location
Color
Price
Related Products
Buyers Products 12" Hitch Receiver Extension provides more clearance between your vehicle and your trailer. This feature lets you install a bike rack that will clear your mounted spare tire, or simply allow you to add an optional step plate for easy access around your trailer assembly. The extension is 12" long and accepts all 2 in. hitch accessories. It features a cast steel collar and corrosion-resistant black powder coating. Important: A hitch extension will reduce your towing capacity by one-third. Features Lets you install a bike rack that clears your spare tire. Provide more ...
Buyers Products 18" Hitch Receiver Extension provides more clearance between your vehicle and your trailer. This feature lets you install a bike rack that will clear your mounted spare tire, or simply allow you to add an optional step plate for easy access around your trailer assembly. The extension is 18" long and accepts all 2 in. hitch accessories. It features a cast steel collar and corrosion-resistant black powder coating. Important: A hitch extension will reduce your towing capacity by one-third. Features Lets you install a bike rack that clears your spare tire. Provide more ...
Add extra capability to your tractor with the 3-point Tractor Hitch Receiver from Buyers Products. It has a 2 in. receiver tube that accepts many standard hitch accessories. The hitch allows you to easily tow lawn trailers, dump carts and other farm and yard tools. It fits all common 3-point tractor hitches. The receiver features a corrosion-resistant black powder-coated finish. Features Versatile 2 in. receiver tube fits many hitch accessories. Quick and easy tool-free installation. Corrosion-resistant black powder-coated finish.
Buyers Products 7" Hitch Receiver Extension provides more clearance between your vehicle and your trailer. This feature lets you install a bike rack that will clear your mounted spare tire, or simply allow you to add an optional step plate for easy access around your trailer assembly. The extension is 7" long and accepts all 2 in. hitch accessories. It features a cast steel collar and corrosion-resistant black powder coating. Important: A hitch extension will reduce your towing capacity by one-third. Features Lets you install a bike rack that clears your spare tire. Provide more clearance ...
Buyers Products Hitch Plate, 2-1/2in Receiver GMC/Chevy/International 2019+,Bottom Channel - 1809085
Buyers Products Hitch Plate, 2-1/2in Receiver GMC/Chevy/International 2019+, Bottom Channel - 1809085 The Hitch Plate with 2-1/2 Inch Receiver Tube from Buyers Products is designed to be ready to use so you don't need to spend time at the fabricators. It features an attached 2-1/2 in. receiver tube, two forged D-rings, and a pre-punched hole that fits most trailer electrical connectors. The 1/2 in. thick hitch plate includes ICC bumper protection and features a black powder-coated finish for corrosion resistance. It should be both welded and bolted to the frame. The hitch plate fits for ...