x

Take 15% off your entire order!

Offer applied at checkout

Clutch Slave Cylinders

Clutch Slave Cylinders

Clutch slave cylinder leaking or malfunctioning? This direct replacement is precision-engineered to match the original equipment design in specific vehicle years, makes and models for a reliable replacement. Direct replacement - this clutch slave cylinder is built to match the original clutch slave in specific vehicles. Precise design - reverse-engineered from original equipment to fit seamlessly and function reliably. Durable materials - includes high-grade rubber components for compatibility with standard brake fluid. Trustworthy value - backed by team of engineers and quality control experts in the United States

Application Summary: Dodge 1997-92

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Chrysler4711501, 53006390
Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • B150   1993-1993
  • B250   1993-1993
  • B350   1993-1993
  • D150   1992-1993
  • D250   1992-1993
  • D350   1992-1993
  • Ram 1500   1994-1997
  • Ram 2500 - Engine: V8, 5.2L, 5211cc, 318ci, CNG   1994-1996
  • Ram 2500 - Engine: V8, 5.2L, 5211cc, 318ci, GAS   1994-1996
  • Ram 2500 - Engine: V8, 5.2L, 5211cc, 318ci, LPG   1994-1996
  • Ram 2500 - Engine: V8, 5.9L, 360ci, GAS   1994-1997
  • Ram 3500 - Engine: V8, 5.9L, 360ci, GAS   1994-1997
  • Ramcharger   1992-1993
  • W150   1992-1993
  • W250   1992-1993
  • W350   1992-1993