x

Take 15% off your entire order!

Offer applied at checkout

Parking Brake Actuators

Parking Brake Actuators

New Parking Brake Motor

Advancements in automotive technology provide greater functionality and expanded features but also can create new failure modes in certain systems. Electronic parking brakes are an example of a new application that can cause problems. These newer parking brakes feature push button activation versus the traditional pedal and lever arm style found on older vehicles. While ease of use in engaging the parking brake is increased, so is the likelihood of failure by adding the electronic motor to the system. Now when an electronic brake fails, there are two possible culprits - the caliper and the electronic parking brake motor. The O.E. dealer wants to sell you the whole unit, but why pay for both if you only need the motor? CARDONE has you covered with our CARDONE Electronic Parking Brake Motors. Supplied with new hardware to properly mount to the caliper, these premium motors are an exclusive O.E. alternative at a fraction of the cost.
Manufacturer's Warranty: 12 Months or 24000 Miles.

Aplication Summary: Audi A4 2016-13, A4 allroad 2016-13, A4 Quattro 2016-13, A5 2016-13, A5 Quattro 2017-13, allroad 2016-13, Q5 2017-13, RS5 2015-13, S4 2016-13, S5 2017-13, SQ5 2017-14; Mercedes-Benz C63 AMG 2018-16, C63 AMG S 2018-15, E63 AMG S 2018, GL350

Vehicle Fitment: Make\Model   Year(s)
Audi+ Expand List– Hide List
  • A4 - Engine: L4, 2.0L, 1984cc, 121ci, DIESEL   2013-2016
  • A4 - Engine: L4, 2.0L, 1984cc, 121ci, ELECTRIC/GAS   2013-2016
  • A4 - Engine: L4, 2.0L, 1984cc, 121ci, FLEX   2013-2016
  • A4 - Engine: L4, 2.0L, 1984cc, 121ci, GAS   2013-2016
  • A4 Quattro   2013-2016
  • A4 allroad   2013-2016
  • A5   2013-2016
  • A5 Quattro   2013-2017
  • Q5   2013-2017
  • RS5   2013-2015
  • S4   2013-2016
  • S5   2013-2017
  • SQ5   2014-2017
  • allroad   2013-2016
Mercedes-Benz+ Expand List– Hide List
  • C63 AMG   2016-2018
  • C63 AMG S   2015-2018
  • E63 AMG S   2018-2018
  • GL350   2013-2016
  • GL450   2013-2016
  • GL550   2013-2016
  • GL63 AMG   2013-2016
  • GLE300d   2016-2016
  • GLE350   2016-2018
  • GLE400   2016-2017
  • GLE43 AMG   2017-2018
  • GLE450 AMG   2016-2016
  • GLE550e   2016-2018
  • GLE63 AMG   2016-2018
  • GLE63 AMG S   2016-2018
  • GLS450   2017-2018
  • GLS550   2017-2018
  • GLS63 AMG   2017-2018
  • ML250   2015-2015
  • ML350   2012-2015
  • ML400   2015-2015
  • ML550   2012-2015
  • ML63 AMG   2012-2015
  • S450   2018-2018
  • S550   2014-2017
  • S550e   2015-2017
  • S560   2018-2018
  • S600   2015-2017
  • S63 AMG   2014-2018
  • S65 AMG   2015-2018
Porsche+ Expand List– Hide List
  • Macan   2015-2018