Shop Equipment & Tools
Availability
Brand
Type
Length
Width
Material
Height
Color
Price
Related Products
Effortless air operation will greatly reduce operator fatigue and speed up the efficiency of garage work. A compact yet powerful Air Turbo Motor is equipped to raise the load to the desired height efficiently, effortlessly, and safely. Versatile quick connector design provides for easy removal of air hose from air motor allowing compact storage or remote operation. 5-1/8" Hydraulic lift. 3-1/2" Screw extension. Forged Base. Features chrome plated rams. One year limited manufacturers warranty.
Features: The Ford Cam Tool Kit Update contains 18 tools, with case locations for addition of the popular 6489 Ford Cam Tools, making a 6690 Kit Ford Cam Tools ensure correct cam timing when servicing timing belts, chains, head gaskets, or other valve train repairs 6690-1 tools cover L4, V6, V8, V10 engines with 3V & 4V valve configurations, model years 2004 - present Includes application guide with diagrams Lifetime Warranty Comes with blow molded case
Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket's warranty. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Features: 4-7/8" 8-point locknut socket Wheel bearing locknuts are easy to remove or install with these specially designed sockets Sockets are made of high-strength steel; openings resist "rounding out" Can be used with an extension and torque wrench to tighten the locknut as required Resist Rounding Out, Install with These ...
OTC7075 Removes Spicer 1610, 1710, 1760, and 1810 series yokes and works on Eaton Fuller twin-countershaft transmissions. Ruggedly constructed tool delivers 10,000 pounds of force. Lifetime limited warranty. Value is at the core of the OTC tool and equipment portfolio. For a simple repair or the most complex drivability concern, these award-winning tools universally solve problems faster, and at better value, than any other product line available. Whether it's a specialty tool or unique piece of service equipment, OTC provides top solutions to modern automotive service challenges while ...
OTC's specially designed wheel bearing locknut sockets make wheel bearing locknuts easy to remove or install. OTC wheel bearing locknut sockets are formed from high-strength steel that is resistant to rounding out under high torque loads. Designed for use with 3/4 inch, square-drive MANUAL tools only. NOT intended for use with impact tools - use with impact tools will void the socket. 8 point, 3-3/4 inch (flat to flat) opening size. Measure locknut from flat to flat to determine socket size needed. 5 inches deep to ensure spindle clearance. Value is at the core of the OTC tool and ...