Choosing the right industrial fan starts with understanding your application, as fans are typically used for three primary purposes:
- Cooling and circulation — Move air for comfort or spot cooling
- Ceiling air mixing / destratification — Distribute air in large open spaces
- Ventilation — Move air through ducts, filters, or remove heat, dust, or fumes
This guide breaks down each category, including types, specifications, pros/cons, and best applications, to help you select the right fan for your facility.
Cooling & Circulation Fans
These fans are designed to move air around for general cooling, spot cooling, or circulation in open spaces without ducting.
High-Velocity Pedestal Fans
Definition: High-velocity pedestal fans are portable units that deliver concentrated airflow for spot cooling or drying, with adjustable height and tilt for directional control.
Typical Specs:
- Diameter: 12–20+ inches
- Airflow: 2,500–9,000+ CFM
- Motor: Multi-speed AC or DC
- Mounting: Portable floor base
Pros: Portable, strong directional airflow, durable
Cons: Noisy at high speed, limited range
Best Applications: Workstations, job sites, equipment drying
Browse Pedestal Fans
Axial Fans
Definition: Axial fans are fans that move air parallel to the motor shaft, delivering high airflow at low static pressure for open, non-ducted spaces with minimal airflow resistance.
Typical Specs:
- Diameter: 12–48 inches
- Airflow: 2,000–15,000+ CFM
- Motor: Fractional HP up to 3 HP
- Mounting: Wall, panel, or ring mount
Pros: Efficient in open areas, easy installation, cost-effective
Cons: Not suited for ducted systems or high static pressure
Best Applications: General ventilation, warehouse circulation, makeup air systems
Browse Axial Fans
Key Takeaway: Cooling & circulation fans are best for open spaces or targeted airflow without ductwork.
Ceiling Fans & Air Circulation
Ceiling-mounted fans improve airflow throughout a space, enhancing comfort and reducing temperature stratification (where warm air rises and cooler air stays near the floor). They also support more efficient HVAC operation. HVLS fans move a high volume of air at low speeds for large spaces, while standard ceiling fans operate at higher speeds and move less air for smaller areas.
HVLS (High Volume, Low Speed) Fans
Definition: HVLS fans are large-diameter ceiling fans that move high volumes of air at low speeds to improve air circulation and temperature uniformity in large spaces.
Typical Specs:
- Diameter: 8–24 feet
- Airflow: Tens of thousands CFM
- Motor: High-efficiency direct drive or geared
- Variable Frequency Drive (VFD) compatible
Pros: Covers large areas, energy-efficient, improves temperature uniformity
Cons: High upfront cost, requires sufficient ceiling clearance
Best Applications: Warehouses, distribution centers, gyms, manufacturing facilities
Browse HVLS Fans
Standard Ceiling / Destratification Fans
Definition: Standard ceiling fans are smaller ceiling-mounted units that circulate and mix air to reduce temperature differences in enclosed spaces.
Typical Specs:
- Diameter: 3–8 feet
- Airflow: Moderate
- Motor: AC or DC, multi-speed
Pros: Lower cost than HVLS, compact, easy installation
Cons: Limited coverage area
Best Applications: Workshops, mezzanines, offices, small warehouses
Browse Ceiling Fans
Key Takeaway: Ceiling fans improve air mixing and energy efficiency in large facilities.
Ventilation Fans
Ventilation fans move air through ducts, remove heat, dust, fumes, or supply clean air. Selection depends on static pressure requirements.
Centrifugal Fans (Blowers)
Definition: Centrifugal fans, also known as blowers, are fans that redirect air at a 90-degree angle using a rotating wheel to generate high static pressure for ducted systems.
Typical Specs:
- Airflow: Moderate
- Motor: 0.5–10+ HP
- Pressure: High static pressure
- Mounting: Floor or wall
Pros: Maintains airflow through ducts, effective for dust/fume extraction
Cons: Larger footprint, more complex installation, higher cost
Best Applications: Ducted exhaust, filtration systems, source capture ventilation
Browse Centrifugal Fans
Inline Mixed Flow Fans
Definition: Inline mixed flow fans are duct-mounted fans that combine axial and centrifugal airflow characteristics to deliver moderate airflow and pressure with quieter operation.
Typical Specs:
- Airflow: Moderate
- Noise: Low
- Housing: Steel or polymer
- Mounting: Inline duct or rooftop curb
Pros: Quiet, compact, continuous duty
Cons: Not for heavy particulate without pre-filtration, lower free-air CFM
Best Applications: Labs, restrooms, corridors, concealed ducted spaces
Browse Inline Fans
Key Takeaway: Ventilation fans are ideal for ducted systems or applications needing consistent airflow through resistance.
How to Choose the Right Industrial Fan
- Measure space volume – Length × Width × Height
- Calculate required airflow (CFM) – 4–8 air changes/hour (ACH) in open areas
- Account for static pressure – Ducts, filters, elbows add resistance
- Match mounting style – Floor, wall, ceiling, inline
- Verify safety standards – UL/ETL, IP ratings, OSHA guidance
Tip: Select based on the required duty point (CFM at static pressure), not peak free-air CFM.
Comparison Table
|
Fan Type |
Best Applications |
Airflow (CFM) |
Static Pressure |
Noise |
Mounting |
|
High-Velocity Pedestal |
Spot cooling |
Moderate–High |
Low |
High |
Floor |
|
Axial |
Open ventilation |
High |
Low |
Moderate |
Wall/panel |
|
HVLS Ceiling |
Large open spaces |
Very High |
Low |
Low |
Ceiling |
|
Standard Ceiling / Destrat |
Air mixing in smaller spaces |
Moderate |
Low |
Moderate |
Ceiling |
|
Centrifugal |
Ducted exhaust |
Moderate |
High |
Moderate–High |
Floor/Wall |
|
Inline Mixed Flow |
Quiet ducted spaces |
Moderate |
Moderate |
Low |
Inline duct |
Frequently Asked Questions?
What size fan do I need?
Calculate required CFM using room volume and ACH. Include static pressure for ducted systems.
What is the difference between fans and blowers?
Axial fans move high volumes at low pressure; centrifugal blowers generate higher static pressure for ducted systems.
Do industrial fans cool the air?
Industrial fans don’t lower air temperature directly, but they improve perceived cooling through airflow and evaporation. HVLS ceiling fans also help reduce temperature stratification in large facilities, improving comfort and energy efficiency.
How do I ventilate a factory?
Combine source capture (centrifugal), general mixing (axial/HVLS), and ducted distribution (inline) based on OSHA and ASHRAE guidance.
The information contained in this article is for informational, educational, and promotional purposes only and is based on information available as of the initial date of publication. It is the reader’s responsibility to ensure compliance with all applicable laws, rules, codes and regulations. If there is any question or doubt in regard to any element contained in this article, please consult a licensed professional. Under no circumstances will Global Industrial®be liable for any loss or damage caused by your reliance on this article.