- Made from high grade alloy steel
- Rounded corners on hex and square opening for stress relief
Vega 1/2" Square Drive 10mm 12 Point Standard Length Thin Wall Impact Socket
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$14.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 |
| Socket Depth Style | Standard |
| Size | 10 |
| Drive Size | 1/2 in |
Product Details
| Type | Standard Impact Socket |
| Measuring System | Metric (MM) |
| Number of Pieces | 1 |
| Color | Black |
| Socket/Wrench Points | 12 |
| Impact Approved | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 31001-DT |
| Brand | Vega |