- Made from high grade alloy steel
- Rounded corners on hex and square opening for stress relief
- Ball lock type provides quick change outs
Vega 1/2" x 1/2" Impact Socket Extension, 1-3/8" Ball
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 in |
| Female Drive Size | 1/2 in |
| Output Drive | 1/2 in |
| Drive Size | 1/2 in |
| Male Drive Size | 1/2 in |
Product Details
| Type | Impact Socket Extension |
| Impact Approved | Yes |
| Material | 4140 Steel |
| Color | Black |
| Manufacturers Part Number | 33EB1 |
| Brand | Vega |