Features:
- Range 240-1000 Ft/Lbs
- Accuracy of +/- 5%
- Lithium Ion 8.0 Ah Rechargeable Battery - Full Charge in under 60 minutes
- Every Unit Calibrated In ISO17025 Laboratory
- 13-Month Warranty from date of purchase
- Made in the USA
- Color - Matte Black
Weights & Dimensions
| Length | 10-7/8 in |
| Weight | 14.5 lbs |
| Max Torque | 12000 lb-in |
| Drive Size | 1 in |
Product Details
| Type | Torque Wrench Kit |
| Color | Black |
| Style | Electric |
| Impact Approved | Yes |
| Flip Switch Reversible | Yes |
| Ratcheting | No |
| Manufacturers Part Number | 67510K |
| Brand | AME International |
Compliance & Certifications
| Certifications | ISO17025 Calibrated |