- Made from high grade alloy steel
- Rounded corners on hex and square opening for stress relief
- Ball lock type provides quick change outs
Vega 1/2" x 3/8" Impact Socket Adapter, 2" Ball
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$18.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Weight | 0.4 lbs |
| Female Drive Size | 1/2 in |
| Output Drive | 3/8 in |
| Drive Size | 1/2 in |
| Male Drive Size | 3/8 in |
Product Details
| Type | Impact Socket Adapter |
| Impact Approved | Yes |
| Material | 4140 Steel |
| Color | Black |
| Manufacturers Part Number | 32EB2 |
| Brand | Vega |