- Made from high grade alloy steel
- Rounded corners on hex and square opening for stress relief
- Size: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Vega 14-Piece 1/2" Square Drive SAE Socket Set, 6 Point, Long Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Socket Depth Style | Long |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 3/8" - 1-1/4" |
| Drive Size | 1/2 in |
Product Details
| Type | Impact Socket Set |
| Measuring System | SAE (Fractional) |
| Number of Pieces | 14 |
| Color | Black |
| Socket/Wrench Points | 6 |
| Impact Approved | Yes |
| Material | 4140 Steel |
| Description | 1/2" Square Drive Impact Socket Set |
| Manufacturers Part Number | 336SA14 |
| Brand | Vega |