- Made from S2 modified shock resistant steel for professional performance and durability
- Rounded corners on hex and square opening for stress relief
Vega 1/4" Square Drive TORX E-10 Standard Length Impact Socket
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.80
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Socket Depth Style | Standard |
| Drive Size | 1/4 in |
| Size | E-10 |
Product Details
| Type | Standard Impact Socket |
| Number of Pieces | 1 |
| Impact Approved | Yes |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 1TE101 |
| Brand | Vega |