Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caterpillar

Model # :WBB3150455

MPN #: DA30502U

Caterpillar® 200 Trade Continuous Rim Diamond Blade, 4" Dia. x 3/16"T x 7/8" Center Hole Dia.

Product Description
Devcon® DUCO® Plastic & Model Cement, 90225, .5 Oz. Tube

Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.

For Use On:
  • Polystyrene Plastic Models and Toys
Before Ordering: Contact Customer Support. Please have your engine's model and SPEC numbers ready so we can process your request accurately

PRICE
$33.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter7/8 mm
Thickness3/16 in
Diameter4 in

Product Details

Max RPM14550 rpm
Series200
Manufacturers Part NumberDA30502U
For Use WithAngle Grinder, Cordless Grinder, Floor-Wall Chaser, Marble Cutter, Tile Saw
GritDiamond
GradeCubo-Octahedon
Tool CompatibilityAngle Grinder, Cordless Grinder, Floor-Wall Chaser, Marble Cutter, Tile Saw
Abrasive MaterialDiamond
BrandCaterpillar