Diamond Saw Blades
Made of metal with industrial diamonds for extreme hardness, Diamond Saw Blades are designed to cut through hard, abrasive materials such as stone, concrete, tile, and asphalt for use on construction projects, road maintenance, and renovation tasks. The circular blades come in a variety of sizes and RPM limits for a variety of uses and the self-sharpening design helps maintain efficiency while cutting and grinding tasks.
Most Relevant

Caterpillar® Diamond Saw Blades
| Compare | Image | Diameter | Center Hole Diameter | Max RPM | For Use With | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 10 in | 1 mm | 6150 rpm | Angle Grinder, Large Angle Grinder, Cordless Grinder, Table Saw, Brick Saw | WBB3150502 | $99.95 | ||
![]() | 10 in | 1 mm | 6150 rpm | Angle Grinder, Large Angle Grinder, Table Saw, Tile Saw, Bridge Saw | WBB3150503 | $189.95 | ||
![]() | 4 in | 7/8 mm | 14550 rpm | Angle Grinder, Cordless Grinder, Floor-Wall Chaser, Marble Cutter, Tile Saw | WBB3150455 | $33.95 | ||
![]() | 7 in | 7/8 mm | 8500 rpm | Angle Grinder, Cordless Grinder, Floor-Wall Chaser, Marble Cutter, Tile Saw | WBB3150497 | $109.95 | ||
![]() | 14 in | 1+P - 20 mm | 4400 rpm | High Speed Saw, Table Saw, Brick Saw | WBB3150531 | $239.95 | ||
![]() | 14 in | 1+P mm | 4400 rpm | High Speed Saw, Table Saw, Green Concrete Saw, Brick Saw, Floor Saw, Bridge Saw | WBB3150527 | $289.95 | ||
![]() | 14 in | 1+P mm | 4400 rpm | High Speed Saw, Table Saw, Green Concrete Saw, Brick Saw | WBB3150510 | $99.95 | ||
![]() | 7 in | 1 mm | 8500 rpm | Angle Grinder, Large Angle Grinder, Cordless Grinder, Table Saw, Brick Saw | WBB3150495 | $57.95 | ||
![]() | 14 in | 1+P mm | 4400 rpm | High Speed Saw, Green Concrete Saw, Floor Saw, Table Saw Bridge Saw, Brick Saw | WBB3150454 | $315.95 | ||
![]() | 4-1/2 in | 7/8 mm | 13300 rpm | Angle Grinder, Cordless Grinder, Floor-Wall Chaser, Marble Cutter | WBB3150470 | $34.95 |
Showing 1-10 of 22 results

Proxxon Diamond Saw Blades