Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vega

Model # :WBB3207271

MPN #: M29161

Vega™ 3/8" Square Drive 9/16" 6 Point Magnetic Standard Length Impact Socket

Product Description
Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Rounded corners on hex and square opening for stress relief
  • High strength industrial magnet


PRICE
$17.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/16
Socket Depth StyleStandard
Size9/16
Drive Size3/8 in

Product Details

TypeStandard Impact Socket
Measuring SystemSAE (Fractional)
Number of Pieces1
ColorBlack
Socket/Wrench Points6
Impact ApprovedYes
Package Quantity1
Manufacturers Part NumberM29161
BrandVega