- Made from S2 modified shock resistant steel for professional performance and durability
- Rounded corners on hex and square opening for stress relief
- Ball lock type provides quick change outs
Vega 3/8" x 1/2" Impact Socket Adapter, 1-1/2" Ball
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Weight | 0.1 lbs |
| Female Drive Size | 3/8 in |
| Output Drive | 1/2 in |
| Drive Size | 3/8 in |
| Male Drive Size | 1/2 in |
Product Details
| Type | Impact Socket Adapter |
| Impact Approved | Yes |
| Material | S2 Modified Steel |
| Color | Black |
| Manufacturers Part Number | 23EB1 |
| Brand | Vega |