- Ball and spring socket retention
- High-polished chrome finish for easy cleaning
- Spinner handles features three component comfort grip handle
- Unique combination 3/8" x 1/2" drive flex handle offers convenience of both drive sizes on one handle
Williams® Adapter, 3/8" Female x 1/2" Male Drive, 1-5/16"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$15.25
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16 in |
| Weight | 0.1 lbs |
| Drive Size | 3/8 in |
| Male Drive Size | 1/2 in |
Product Details
| Type | Adapter |
| Impact Approved | No |
| Material | Steel |
| Description | Adapter |
| Color | Black |
| Manufacturers Part Number | JHWBS-130B |
| Brand | Williams |