Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vega

Model # :WBB3205729

MPN #: 22EP4

Vega™ 3/8" x 3/8" Impact Socket Extension, 4" Pin

Product Description
Features:
  • Made from S2 modified shock resistant steel for professional performance and durability
  • Rounded corners on hex and square opening for stress relief
  • Pin lock type provides extra security and safety


PRICE
$20.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Female Drive Size3/8 in
Output Drive3/8 in
Drive Size3/8 in
Male Drive Size3/8 in

Product Details

TypeImpact Socket Extension
Impact ApprovedYes
MaterialS2 Modified Steel
ColorBlack
Manufacturers Part Number22EP4
BrandVega