Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3150450

MPN #: DRAFT-24-YL

Vestil™ Dock Seal Draft Blocker, 24"L x 12"W x 9"H, Yellow

Product Description
Keeping cold drafts out of dock areas has always been a challenge. But, the draft blocker is here to fix that. Designed for blocking drafts between dock seals and dock levelers, the compressible foam provides sealing action in all types of irregular gaps. The yellow vinyl construction is strong and durable for daily use in adverse conditions and with a top handle removal and carrying from areas is simple.

Features:
  • Compact design for simple storage
  • Strong base provides sealing action
  • Brightly colored for high visibility
  • Lightweight for quick handling
  • Material: Vinyl
  • Attachment Method: Lay Down
  • Package Contents: 1
  • Mounting Hardware Included: Not Required
  • Assembled Depth (in): 24
  • Assembled Width (in): 12
  • Assembled Height (in): 9
  • Assembled Weight (lbs): 10
  • Manufacturer Warranty: 30 Days


PRICE
$142.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Height108 in
Weight10 lbs

Product Details

Assembly RequiredNo
TypeDock Seal Draft Blocker
MaterialVinyl
ColorYellow
Manufacturers Part NumberDRAFT-24-YL
BrandVestil

Warranty

Warranty30 Days yr