- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
ZOLL® Inspection Card, 1/8" x 4", White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 1/8 in |
Product Details
| Type | Inspection Card |
| Material | Paper |
| Language(s) | English |
| Package Quantity | 1 |
| Description | Mobilize Trauma Kit Refill Inspection Card |
| Legend Heading | Inspection Record |
| Color | White |
| Legend Style | Text |
| Manufacturers Part Number | 8911-000440-01 |
| Brand | ZOLL |