Brady® Ladder Inspection Tag, 100/Pkg, Plastic, 2" W X 6-1/2" H, Yellow/White
Write a Review
|
Questions & Answers (0)
Product Description
Use these tag inserts with LadderTag ladder safety management system to track inspection records, avoid accidents and help comply with procedural and legal regulations. Durable, weatherproof plastic tag inserts provide a clear inspection trail giving integrity and control of work carried out. Regulations require ladders to be checked for damage, faults and wear before use by an authorized user. LadderTag ladder safety system helps facilities comply with CFR 1926.1053 (a) (12), (b) (17) (i) (ii) and CFR 1910.25 (d) (1) (X). Package includes tag inserts only (tag holders sold separately).
PRICE
$235.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 6-1/2 in |
| Weight | 0.7 lbs |
| Size | 6-1/2"H x 2"W |
| Thickness | .015 in |
Product Details
| Material Property | Rigid |
| Sign Legend | Ladder Inspection Tag |
| Type | 1 Sided Inspection Record Tags |
| Color | Yellow |
| Material | Plastic |
| Description | Ladder Inspection Record |
| Package Quantity | 10 |
| Legend Heading | Multitag® |
| Manufacturers Part Number | LAD-EITL521 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Brady |