- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
ZOLL® Insta-Glucose Gel, 31g
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$12.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Blood Sugar Control |
| Active Ingredients | Glucose (Dextrose) |
| Flavor | Cherry |
| Package Quantity | 1 |
| Manufacturers Part Number | 8911-000170-01 |
| Form | Gel |
| Brand | ZOLL |