- Replacement item for Mobilize Trauma Kit
- Supports restocking of Mobilize trauma response supplies
- Use to help maintain kit contents after use, expiration, or inspection
ZOLL® Lockout Tags, 1/4" x 4", Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 1/4 in |
Product Details
| Type | Lockout Tags |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Mobilize Trauma Kit Refill Lockout Tags |
| Color | Red |
| Manufacturers Part Number | 8911-000450-01 |
| Brand | ZOLL |