Wausau Tile® Our Town 90 Degree Concrete Curve Corner Bench, 48"L x 48"W x 18"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The WS904 Our Town Concrete Bench is a 90-degree curved corner unit designed to create dynamic, custom seating layouts in outdoor environments. Crafted from durable precast concrete, it seamlessly connects with other Our Town components to form continuous seat walls for parks, plazas, and streetscapes. With multiple finish options and a bold architectural profile, it delivers long-lasting performance and design flexibility.
PRICE
$1,959.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 18 in |
| Weight | 2200 lbs |
| Seat Length | 48 in |
| Seat Width | 48 in |
| Seat Height | 18 in |
Product Details
| Type | Curved Bench |
| Frame Color Family | Gray |
| Color | Gray |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | WS904A23Y |
| Mounting Style | Surface |
| Collection | Our Town |
| Brand | Wausau Tile |