Wausau Tile® Our Town Concrete Bench, 48"L x 24"W x 18"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The WS902 Our Town Concrete Bench delivers durable, low-maintenance seating with a clean, modern design ideal for high-traffic outdoor spaces. This 4' precast concrete bench is part of a modular system, allowing you to mix and match components to create custom seating layouts for parks, streetscapes, and commercial environments. Built for long-term performance, it offers versatile design flexibility with a range of finish options.
PRICE
$1,355.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 18 in |
| Weight | 1700 lbs |
| Seat Length | 48 in |
| Seat Width | 24 in |
| Seat Height | 18 in |
Product Details
| Type | Flat Bench |
| Frame Color Family | Brown |
| Color | Brown |
| Material | Concrete |
| Frame Material | Concrete |
| Manufacturers Part Number | WS902A25Y |
| Mounting Style | Surface |
| Collection | Our Town |
| Brand | Wausau Tile |